!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLADES 100/BX

BLADES 100/BX

MARTOR

BLADES 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADES 100/BX

BLADES 100/BX

MARTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.52 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTA60099
  • Mfr. Model # 60099.7
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

Box of 100, 0.63 mm replacement blades.

Technical Specs

  • ItemBox of 100, 0.63 Mm Replacement Blades
  • Blade Change MethodTool-Less
  • Blade MaterialStainless Steel
  • Blade TipBlunt
  • For Cutting CardboardYes
  • For Cutting FabricNo
  • For Cutting PaperYes
  • For Cutting RubberYes
  • Includes(100) Blade
  • Includes Pocket ClipNo
  • Number of Blades Stored100
  • Overall Length5-1/2"
  • Overall Width19mm
  • StandardsTUV Rheinland Certificate
  • Knife FeaturesAbrasion Resistant: Ergonomic: Safety Lock: Maximum Safety
  • Application Can be Used in Secupro Knives
  • Blade Projection Length 2-3/16"
  • Blade Thickness 0.02"
  • Blade Type Included Trapezoid
  • For Cutting Cork No
  • For Cutting Leather Yes
  • For Cutting Plastic No
  • Hand Orientation Right-Handed: Left-Handed
  • Includes Cushioned Grip No
  • Number of Blades Included 100
  • Other Material Applications Foil: Tape: Bagged Goods: Yarn: Cord: Film
  • Overall Thickness 0.63mm
  • Replaceable Blade Yes
  • Blade Blunt Tip
  • Length- Overall/Blade Projection 2-3/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list