!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY BLADE, HIGH CARBON STEEL, FOR CARDBOARD, PAPER, 50 BLADES INCLUDED

UTILITY BLADE, HIGH CARBON STEEL, FOR CARDBOARD, PAPER, 50 BLADES INCLUDED

RICHARD

UTILITY BLADE, HIGH CARBON STEEL, FOR CARDBOARD, PAPER, 50 BLADES INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY BLADE, HIGH CARBON STEEL, FOR CARDBOARD, PAPER, 50 BLADES INCLUDED

UTILITY BLADE, HIGH CARBON STEEL, FOR CARDBOARD, PAPER, 50 BLADES INCLUDED

RICHARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.76 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RCH09850PK
  • Mfr. Model # 09850
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This utility blade has a width of 45/64 inch, and a length of 4¼ inch, and is compatible with 804, Market Knives 18 mm. In addition, it is made of high carbon steel. This utility blade is designed for: cardboard, paper, 50 blades.

Technical Specs

  • ItemUtility Blade
  • Blade MaterialHigh Carbon Steel
  • Blade Width45/64 in
  • Compatible with SeriesMarket Knives 18 mm
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticNot For Cutting Plastic
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blades Included50
  • Primary Cutting ApplicationCardboard, Paper
  • Blade Length 4 1/4 in
  • Blade Thickness 0.02 in
  • Compatible with Manufacturer Model Number 804
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Number of Blade Points 8
  • Number of Cutting Edges 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list