ROTARY BLADE, TUNGSTEN STEEL, FOR FABRIC, LEATHER, PAPER, 1 BLADE INCLUDED
ROTARY BLADE, TUNGSTEN STEEL, FOR FABRIC, LEATHER, PAPER, 1 BLADE INCLUDED
OLFA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Specialty use knife blades for use with OLFA model RTY-2G. Blade length 1.8 inches. Blade thickness 0.01 inch. One blade per package.
Technical Specs
- ItemRotary Blade
- Compatible with Manufacturer Model Number45 mm Rotary Cutters, including: RTY-2/C Quick-Change Rotary Cutter, RTY-2/NS Quick-Change Rotary Cutter, RTY-2/G Straight Handle Rotary Cutter, RTY-2/DX Ergonomic Rotary Cutter
- For Cutting LeatherFor Cutting Leather
- Material ApplicationFabric, Leather, Paper
- Blade Material Tungsten Steel
- For Cutting Fabric For Cutting Fabric
- For Cutting Paper For Cutting Paper
- Number of Blades Included 1
- Country of Origin Japan
(subject to change)
Alternate Products
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.92
/ PKG
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.89
/ CARD