PROPELLER, 24 IN PROPELLER DIAMETER, ½ IN BORE DIAMETER, 20 ° PITCH, 3 BLADES
PROPELLER, 24 IN PROPELLER DIAMETER, ½ IN BORE DIAMETER, 20 ° PITCH, 3 BLADES
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Aluminum fan blade, diameter 24 inches, motor power rating 1/12 HP, bore size 1/2 inch, CW, 800 RPM.
Technical Specs
- ItemPropeller
- Propeller Dia. (In.)24 in
- Number of Blades3
- Blade MaterialAluminum
- Required HP @ Higher RPM1/4 hp
- RPM Low800 RPM
- Max. RPM1,140 RPM
- CFM @ 0.125-In. SP3,377/2,255 cfm
- Blade Height (In.)4 1/2 in
- RemarksView Catalog Page for Better Selection Criteria
- Type Replacement
- Bore Dia. (In.) 1/2 in
- Pitch (Deg.) 20 Degrees
- Rotation CW Facing Discharge
- Required HP @ Lower RPM 1/12 RPM
- RPM High 1,075 RPM
- CFM @ 0.000-In. SP 3,950/2,939 cfm
- CFM @ 0.250-In. SP 2,912/1,588 cfm
- Blade Width (In.) 11.8125 in
- For Use With Exhaust Fans and Circulators
- Country of Origin United States
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$108.45
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.33
/ EACH
Related Products
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.87
/ EACH