!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLADE DISPENSER KIT, BLADE BANK, APPROXIMATELY 750 UTILITY BLADES, SAFETY TIP

BLADE DISPENSER KIT, BLADE BANK, APPROXIMATELY 750 UTILITY BLADES, SAFETY TIP

PACIFIC HANDY CUTTER, INC

BLADE DISPENSER KIT, BLADE BANK, APPROXIMATELY 750 UTILITY BLADES, SAFETY TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE DISPENSER KIT, BLADE BANK, APPROXIMATELY 750 UTILITY BLADES, SAFETY TIP

BLADE DISPENSER KIT, BLADE BANK, APPROXIMATELY 750 UTILITY BLADES, SAFETY TIP

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38VF99
  • Mfr. Model # BB5017KIT
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This blade dispenser kit has a width of 3½ inch, a height of 6¼ inch, and a length of 3⅜ inch, and is compatible with utility knife blades. It features eliminates the potential liabilities and safety risks caused by loose blades, mounts easily, and more. In addition, it is made of plastic. This blade dispenser kit includes blade bank, blade dispenser, two zip-ties.

Technical Specs

  • ItemBlade Dispenser Kit
  • CapacityApproximately (750) Utility Blades
  • Compatible with Product TypeUtility Knife Blades
  • IncludesBlade Bank, Blade Dispenser, (2) Zip-Ties
  • Mount TypePallet Rack, Post Mount
  • Overall Length3 3/8 in
  • Blade Disposal Type Blade Bank
  • Colour Yellow
  • Features Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Mounts Easily, Safely Stores Used Blades
  • Material Plastic
  • Overall Height 6 1/4 in
  • Overall Width 3 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list