UTILITY BLADE, 2 1/2 IN BLADE L, 3/4 IN BLADE W, 0.03125 IN BLADE THICK, STEEL, 50 PK
UTILITY BLADE, 2 1/2 IN BLADE L, 3/4 IN BLADE W, 0.03125 IN BLADE THICK, STEEL, 50 PK
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This utility blade has a width of ¾ inch, and a length of 2½ inch, and is compatible with 10-079, 10-099, 10-175, 10-179, 10-209, 10-399, 10-499, 10-705, 10-707, 10-778, 10-779, 10-78 and more. In addition, it is made of steel. This utility blade is designed for: carpet, ceiling tile, corrugate, cutting packaging materials, drywall, house wrap, plastic she and more, general purpose, blade dispenser included, 50 blades.
Technical Specs
Item Utility Blade
Blade Length 2 1/2 in
Blade Thickness 0.03125 in
Blade Width 3/4 in
For Cutting Cardboard For Cutting Cardboard
For Cutting Fabric For Cutting Fabric
For Cutting Paper For Cutting Paper
For Cutting Rubber For Cutting Rubber
Material Application Carpet, Celing Tile, Corrugate, Cutting Packaging Materials, Drywall, House Wrap, Plastic Sheet Materials, Roofing Shingles, Rubber, Scoring Cement Board, Shaving Wood
Number of Blades Included 50
Primary Cutting Application General Purpose
Blade Edge Type Straight
Blade Material Steel
Blade Tip Standard
Compatible with Manufacturer Model Number 10-079, 10-099, 10-175, 10-179, 10-209, 10-399, 10-499, 10-705, 10-707, 10-778, 10-779, 10-780, 10-788, 10-789, 10-855, 10-989, FMHT10827, stht10169
For Cutting Cork For Cutting Cork
For Cutting Leather For Cutting Leather
For Cutting Plastic For Cutting Plastic
Includes Blade Dispenser Blade Dispenser Included
Number of Blade Points 2
Number of Cutting Edges 1
Country of Origin United States
(subject to change)
Alternate Products
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.13
/ EACH
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.68
/ PACKAGE
Related Products
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.97
/ EACH