!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLADE DISPOSAL UNIT, BLADE BANK, APPROXIMATELY 750 UTILITY BLADES

BLADE DISPOSAL UNIT, BLADE BANK, APPROXIMATELY 750 UTILITY BLADES

PACIFIC HANDY CUTTER, INC

BLADE DISPOSAL UNIT, BLADE BANK, APPROXIMATELY 750 UTILITY BLADES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE DISPOSAL UNIT, BLADE BANK, APPROXIMATELY 750 UTILITY BLADES

BLADE DISPOSAL UNIT, BLADE BANK, APPROXIMATELY 750 UTILITY BLADES

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCBH00206
  • Mfr. Model # BH00206
  • UNSPSC # 42142531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This blade disposal unit has a width of 3½ inch, a height of 6¼ inch, a diameter of 12½ inch and a length of 3⅜ inch, and is compatible with razor blades. It features eliminates the potential liabilities and safety risks caused by loose blades, mounts easily, and more. In addition, it is made of plastic. This blade disposal unit includes mounting bracket, two screws, two zip ties.

Technical Specs

  • ItemBlade Disposal Unit
  • CapacityApproximately (750) Utility Blades
  • Compatible with Product TypeRazor Blades
  • IncludesMounting Bracket, (2) Screws, (2) Zip Ties
  • Mount TypePallet Rack, Post Mount, Wall Mount
  • Overall Height6 1/4 in
  • Overall Width3 1/2 in
  • Blade Disposal Type Blade Bank
  • Colour Yellow
  • Features Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Mounts Easily, Safely Stores Used Blades
  • Material Plastic
  • Overall Diameter 12 1/2 in
  • Overall Length 3 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list