PIPE: BLACK STEEL, 1 IN NOMINAL PIPE SIZE, 5 FT L, BOTH ENDS THREADED, SCHEDULE 80, SEAMLESS
PIPE: BLACK STEEL, 1 IN NOMINAL PIPE SIZE, 5 FT L, BOTH ENDS THREADED, SCHEDULE 80, SEAMLESS
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 degrees F: 150 PSIsaturated steam. Meet ASTM A-106 and ANSI/ASME B1.20.1, A733. Note: Pipes must be used with properly rated fittings.
Technical Specs
Item Pipe
Fitting Compatibility Class 300
Inside Diameter 15/16 in
Maximum Operating Pressure 3141 psi @ 650 Degrees F
Maximum Steam Pressure 3141 psi @ 650 Degrees F
Minimum Operating Temperature -20 Degrees F
Outside Diameter 1 5/16 in
Pipe Weld Type Electric Resistance Weld
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Wall Thickness 0.188 in
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Gravity Flow No Gravity Flow
Material Steel
Maximum Operating Temperature 600 Degrees F
Metal Pipe Construction Seamless
Nominal Pipe Size 1 in
Overall Length 5 ft
Schedule Schedule 80
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Country of Origin Mexico
(subject to change)
Related Products
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.16
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.95
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.83
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.34
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.17
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.87
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.78
/ EACH
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.15
/ ROLL