NIPPLE: BLACK ANODIZED STEEL, 2 IN NOMINAL PIPE SIZE, 3½ IN L, BOTH ENDS THREADED, SEAMLESS
NIPPLE: BLACK ANODIZED STEEL, 2 IN NOMINAL PIPE SIZE, 3½ IN L, BOTH ENDS THREADED, SEAMLESS
BECK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This nipple meets the standards for ASTM A106 Grade B, has a length of 3½ inch, a maximum operating pressure of 1500 psi @ 150 Degrees F and is designed for the following applications: air, gas, non-potable water, oil, steam. It is made of B-grade steel with a black anodized finish/coating. In addition, it has 2⅜ inch outside diameter, 2 inch inside diameter and is Schedule 80, with 0.203 inch wall thickness.
Technical Specs
Item Nipple
Finish/Coating Black Anodized
Inside Diameter 2 in
Material Grade Grade B
Maximum Steam Pressure 300 psi @ 550 Degrees F
Nominal Pipe Size 2 in
Overall Length 3 1/2 in
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards ASTM A106 Grade B
Wall Thickness 0.203 in
Application Air, Gas, Non-Potable Water, Oil, Steam
Fitting Compatibility Schedule 80
Material Steel
Maximum Operating Pressure 1500 psi @ 150 Degrees F
Metal Pipe Construction Seamless
Outside Diameter 2 3/8 in
Schedule Schedule 80
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.12
/ each