!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NIPPLE: BLACK STEEL, ⅛ IN NOMINAL PIPE SIZE, 5 IN L, BOTH ENDS THREADED, SCHEDULE 40, WELDED

NIPPLE: BLACK STEEL, ⅛ IN NOMINAL PIPE SIZE, 5 IN L, BOTH ENDS THREADED, SCHEDULE 40, WELDED

APPROVED VENDOR

NIPPLE: BLACK STEEL, ⅛ IN NOMINAL PIPE SIZE, 5 IN L, BOTH ENDS THREADED, SCHEDULE 40, WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE: BLACK STEEL, ⅛ IN NOMINAL PIPE SIZE, 5 IN L, BOTH ENDS THREADED, SCHEDULE 40, WELDED

NIPPLE: BLACK STEEL, ⅛ IN NOMINAL PIPE SIZE, 5 IN L, BOTH ENDS THREADED, SCHEDULE 40, WELDED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5P613
  • Mfr. Model # 5P613
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

All nipples have a weld bead inside and are NPT threaded at both ends. Black nipples are interchangeable with black cast iron or steel. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards. Maximum pressure: 150 PSI WOG @ 150 Degrees F, 150 PSI saturated steam.

Technical Specs

  • ItemNipple
  • Fitting CompatibilitySchedule 40
  • Maximum Operating Pressure300 psi @ 150 Degrees F
  • Metal Pipe ConstructionWelded
  • Outside Diameter13/32 in
  • Pipe Weld TypeElectric Resistance Weld
  • Side A Connection TypeThreaded
  • Side A Thread TypeNPT
  • Side B GenderMale
  • StandardsASTM A53 Type E or F, ASTM A733, WWN 351
  • Wall Thickness0.063 in
  • Application Air, Natural Gas, Non-Potable Water, Oil, Steam
  • Material Steel
  • Maximum Steam Pressure 150 psi @ 350 Degrees F
  • Nominal Pipe Size 1/8 in
  • Overall Length 5 in
  • Schedule Schedule 40
  • Side A Gender Male
  • Side B Connection Type Threaded
  • Side B Thread Type NPT
  • Thread Configuration Threaded on Both Ends
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list