NIPPLE: BLACK STEEL, ½ IN NOMINAL PIPE SIZE, 3 IN L, BOTH ENDS THREADED, SCHEDULE 40, WELDED
NIPPLE: BLACK STEEL, ½ IN NOMINAL PIPE SIZE, 3 IN L, BOTH ENDS THREADED, SCHEDULE 40, WELDED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
All nipples have a weld bead inside and are NPT threaded at both ends. Black nipples are interchangeable with black cast iron or steel. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards. Maximum pressure: 150 PSI WOG @ 150 Degrees F, 150 PSI saturated steam.
Technical Specs
Item Nipple
Fitting Compatibility Schedule 40
Maximum Operating Pressure 300 psi @ 150 Degrees F
Metal Pipe Construction Welded
Outside Diameter 53/64 in
Pipe Weld Type Electric Resistance Weld
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards ASTM A53 Type E or F, ASTM A733, WWN 351
Wall Thickness 0.109 in
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Material Steel
Maximum Steam Pressure 150 psi @ 350 Degrees F
Nominal Pipe Size 1/2 in
Overall Length 3 in
Schedule Schedule 40
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.94
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.75
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$178.08
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.97
/ EACH