!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, BLACK, GLOSSY, FMX-12

SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, BLACK, GLOSSY, FMX-12

GOJO

SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, BLACK, GLOSSY, FMX-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, BLACK, GLOSSY, FMX-12

SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, BLACK, GLOSSY, FMX-12

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ5155-06
  • Mfr. Model # 5155-06
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, BLACK, GLOSSY, FMX-12

Technical Specs

  • ItemSoap Dispenser
  • Mount TypeWall
  • MaterialABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
  • FinishGlossy
  • Refill Size1,250 mL
  • Overall Depth4 5/8 in
  • Overall Width6 1/2 in
  • IncludesAdhesive Tape, Optional Hardware
  • Colour Black
  • Product Type Soap Dispenser
  • Series FMX-12
  • Compatible Manufacturer Model Number 5162-04, 5163-04, 5165-04, 5167-04
  • Operation Mode Manual
  • Overall Height 11 5/8 in
  • Standards ADA Compliant
  • Features Compatible with Gojo FMX-12 1,250 mL Refills
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list