!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTRACTOR TRASH BAGS, BLACK, 33X45 IN, 2.2 MIL, PLASTIC, RL 16/CA 2

CONTRACTOR TRASH BAGS, BLACK, 33X45 IN, 2.2 MIL, PLASTIC, RL 16/CA 2

RALSTON

CONTRACTOR TRASH BAGS, BLACK, 33X45 IN, 2.2 MIL, PLASTIC, RL 16/CA 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTRACTOR TRASH BAGS, BLACK, 33X45 IN, 2.2 MIL, PLASTIC, RL 16/CA 2

CONTRACTOR TRASH BAGS, BLACK, 33X45 IN, 2.2 MIL, PLASTIC, RL 16/CA 2

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.11 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN0378-01
  • Mfr. Model # 0378-01
  • UNSPSC # 47121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.97 lbs

Product Details

These rugged black trash bags boast 33 x 45 inch dimensions, making them ideal for large volumes of trash. A perforated tear-off design makes them simple to dispense right from the box. The 2.2 mil thickness gives these bags lasting durability. Each case has two rolls of 16 bags for 32 bags in total.

Technical Specs

  • ItemTrash Bag
  • Width33 in
  • Thickness2.2 mm
  • Max. Load40 gal
  • Bag Closure TypeNone
  • Bottom Seal TypeFlat
  • % Recycled Content5% Post-Consumer, 20% Post-Industrial
  • Bags per Roll32
  • ScentFragrance Free
  • Capacity 40 gal
  • Height 45 in
  • Colour Black
  • Garbage Bag Material LLDPE
  • Package Configuration Roll
  • Legend Contractor Bag
  • Application Industrial
  • Rolls per Package 2
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list