!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NIPPLE: BLACK STEEL, ½ IN NOMINAL PIPE SIZE, 1⅛ IN L, BOTH ENDS THREADED, SCHEDULE 160

NIPPLE: BLACK STEEL, ½ IN NOMINAL PIPE SIZE, 1⅛ IN L, BOTH ENDS THREADED, SCHEDULE 160

APPROVED VENDOR

NIPPLE: BLACK STEEL, ½ IN NOMINAL PIPE SIZE, 1⅛ IN L, BOTH ENDS THREADED, SCHEDULE 160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE: BLACK STEEL, ½ IN NOMINAL PIPE SIZE, 1⅛ IN L, BOTH ENDS THREADED, SCHEDULE 160

NIPPLE: BLACK STEEL, ½ IN NOMINAL PIPE SIZE, 1⅛ IN L, BOTH ENDS THREADED, SCHEDULE 160

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1RJW7
  • Mfr. Model # 82400
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

NPT threads at both ends allow for easy connections. Use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications. Meet ANSI B1.20.1: ASTA A106 and A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • ItemNipple
  • Fitting CompatibilityClass 6000
  • Inside Diameter15/32 in
  • Maximum Operating Pressure6237 psi @ 650 Degrees F
  • Metal Pipe ConstructionSeamless
  • Outside Diameter27/32 in
  • Pipe Weld TypeElectric Resistance Weld
  • Side A Connection TypeThreaded
  • Side A Thread TypeNPT
  • Side B GenderMale
  • StandardsClass 150, ANSI B1.20.1 Specifications
  • Wall Thickness0.188 in
  • Application LP Gas, Natural Gas, Oil, Steam
  • Gravity Flow No Gravity Flow
  • Material Steel
  • Maximum Steam Pressure 6237 psi @ 650 Degrees F
  • Nominal Pipe Size 1/2 in
  • Overall Length 1 1/8 in
  • Schedule Schedule 160
  • Side A Gender Male
  • Side B Connection Type Threaded
  • Side B Thread Type NPT
  • Thread Configuration Threaded on Both Ends
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list