TWIST AUGER BIT, 1-PC SET, 1 3/8 IN BIT SIZE, 6 1/2 IN LENGTH
TWIST AUGER BIT, 1-PC SET, 1 3/8 IN BIT SIZE, 6 1/2 IN LENGTH
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Clean wood drilling only. Double wing spurs produce smooth clean holes. Double flute design allows fast chip ejection. PTFE flutes provide a non-stick surface. Size and model number etched in shank. Use the Milwaukee Quik-Lok extension to extend the reach of the tool
Technical Specs
Item Auger Bit
Drill Bit Size 1 3/8 in
Overall Length 6 1/2 in
Number of Pieces 1
Product Type Auger Bit
Drill Style Spur Auger
Shank Size 7/16 in
For Use With Impact Wrench
Includes Bit
Country of Origin China
(subject to change)
Alternate Products
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.51
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.08
/ EACH