HYBRID DRILL BIT, ¾ IN DRILL BIT SIZE, 0.75 DECIMAL EQUIVALENT, 2⅜ IN FLUTE L
HYBRID DRILL BIT, ¾ IN DRILL BIT SIZE, 0.75 DECIMAL EQUIVALENT, 2⅜ IN FLUTE L
IRWIN SPEEDBOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Three cutting edges for added durability. Full screw tip allows bit to self feed. Tri-flute design for faster chip ejection. Hex groove shank fits standard 1/4 inch quick change chucks, 3/4 inch diameter.
Technical Specs
Item Wood Drilling Bit
Drill Bit Size 3/4 in
Material - Machining Carbon Steel
Drill Bit Grouping Set
For Tool Type Drill Driver
Flute Length 2 3/8 in
Overall Length 6 in
Shank Diameter 1/4 in
Primary Material Application Wood
Measurement System Fractional Inch
Decimal Equivalent 0.75
Finish - Machining Bright (Uncoated)
Drill Bit Point Type Screw Point
Number of Flutes 3
Maximum Drilling Depth 4 in
Shank Type - Machining Straight
Cutting Direction Right Hand
Sub Brand Speedbor
Country of Origin China
(subject to change)
Alternate Products
BOSCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.92
/ EACH