AUGER BIT, 1-PC SET, 3/4 IN BIT SIZE, 6 IN LENGTH
AUGER BIT, 1-PC SET, 3/4 IN BIT SIZE, 6 IN LENGTH
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
For use in nail or staple embedded wood. Through center cutting design with a 20 degree rake angle provides optimal life when encountering nails or staples. PTFE flute provides a non-stick surface. Open flute design allows smooth chip ejection. Size and model number large etched in shank. Use the Milwaukee Quick-Lok extension to extend the reach of the tool.
Technical Specs
Item Auger Bit
Drill Bit Size 3/4 in
Overall Length 6 in
Number of Pieces 1
Product Type Auger Bit
Drill Style Ship Auger
Shank Size 7/16 in
For Use With Corded, Cordless Drills
Includes Ship Auger Bit
Country of Origin China
(subject to change)
Alternate Products
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.53
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.99
/ EACH
IRWIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.82
/ EACH