!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYBRID 3-PIECE DRILL BIT SET, 0.625, 0.75, 1 IN, 6 IN LENGTH, ¼ IN SHANK DIAMETER

HYBRID 3-PIECE DRILL BIT SET, 0.625, 0.75, 1 IN, 6 IN LENGTH, ¼ IN SHANK DIAMETER

IRWIN SPEEDBOR

HYBRID 3-PIECE DRILL BIT SET, 0.625, 0.75, 1 IN, 6 IN LENGTH, ¼ IN SHANK DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYBRID 3-PIECE DRILL BIT SET, 0.625, 0.75, 1 IN, 6 IN LENGTH, ¼ IN SHANK DIAMETER

HYBRID 3-PIECE DRILL BIT SET, 0.625, 0.75, 1 IN, 6 IN LENGTH, ¼ IN SHANK DIAMETER

IRWIN SPEEDBOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.40 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW3041003
  • Mfr. Model # 3041003
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This wood drilling bit set is made of carbon steel and has a ¼ inch diameter shank. It includes sizes ⅝ inch, ¾ inch, 1 inch This wood drilling bit set has a bright (uncoated) finish, and has fractional inch measurements. It has a six-inch length. Plus it has regular spiral flutes, a straight shank, a right hand cutting direction, and a full-cone threaded tip drill point.

Technical Specs

  • ItemWood Drilling Bit Set
  • Finish - MachiningBright (Uncoated)
  • Number of Drill Bits3
  • Decimal Equivalent0.625, 0.75, 1
  • Cutting DirectionRight Hand
  • Drill Bit Point TypeFull-Cone Threaded Tip
  • Shank Type - MachiningStraight
  • Sub BrandSpeedbor
  • Material - Machining Carbon Steel
  • Measurement System Fractional inch
  • Drill Bit Sizes Included 5/8 in, 3/4 in, 1 in
  • Flute Type Regular Spiral
  • Drill Bit Grouping Individual
  • Overall Length 6 in
  • Shank Diameter 1/4 in
  • Auger Style Spade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list