!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWER DRIVE SOCKET BIT, HEX/ROBERTSON, 1/4 IN, #2 POINT SIZE

POWER DRIVE SOCKET BIT, HEX/ROBERTSON, 1/4 IN, #2 POINT SIZE

APEX

POWER DRIVE SOCKET BIT, HEX/ROBERTSON, 1/4 IN, #2 POINT SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER DRIVE SOCKET BIT, HEX/ROBERTSON, 1/4 IN, #2 POINT SIZE

POWER DRIVE SOCKET BIT, HEX/ROBERTSON, 1/4 IN, #2 POINT SIZE

APEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APX1951-2X
  • Mfr. Model # 1951-2X
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.076 lbs

Product Details

This Robertson, hex, power drive socket bit has a #2 point size with a square-recess drive tip. It measures 1/4 inches.

Technical Specs

  • ItemScrewdriver Bit
  • Bit StyleSquare
  • Shank StyleHex
  • Fastening Tool MaterialSteel
  • Fastening Tool ItemHex Bit
  • Application - Tools Power
  • Fastening Tool Tip Size S2
  • Hex Shank Size 1/4 in
  • Overall Bit Length 2 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories