ROTARY HAMMER DRILL, 5/32 IN DRILL BIT SIZE, 2 IN MAX DRILLING DEPTH, 4 IN L, CARBIDE
ROTARY HAMMER DRILL, 5/32 IN DRILL BIT SIZE, 2 IN MAX DRILLING DEPTH, 4 IN L, CARBIDE
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rotary hammer drill bit is carbide tipped, with a bright (uncoated) finish, plus it has an SDS Plus shank. This rotary hammer drill bit is designed for use with rotary hammers, and on concrete and masonry. It also has a four inch length.
Technical Specs
Item Rotary Hammer Drill
Decimal Equivalent 0.1563
Maximum Drilling Depth 2 in
Number of Cutter Heads 2
Shank Type - Machining SDS Plus
Material - Machining Carbide Tipped
Impact Rated No
Primary Material Application Concrete, Masonry
Drill Bit Size 5/32 in
Measurement System Fractional Inch
Overall Length 4 in
For Tool Type Rotary Hammer
Shank Diameter 25/64 in
Finish - Machining Bright (Uncoated)
Percussion Rated Yes
Drill Bit Grouping Set
Country of Origin Germany
(subject to change)