JOBBER LENGTH DRILL BIT, 3/16 IN BIT SIZE, 2 23/64 IN FLUTE L, 3/16 IN SHANK DIA
JOBBER LENGTH DRILL BIT, 3/16 IN BIT SIZE, 2 23/64 IN FLUTE L, 3/16 IN SHANK DIA
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This extra long drill bit is made of high speed steel and has a 3/16 inch diameter shank. It is designed for use with steel. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 12 inch length. Plus it has 2 23/64 inch spiral flutes, a straight shank, and a 135 Degrees split point drill point.
Technical Specs
Item Extra Long Drill Bit
Decimal Equivalent 0.1875
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Maximum Drilling Depth 2 23/64 in
Shank Type - Machining Straight
Overall Length 12 in
Drill Length Class Extra Long
Drill Bit Grouping Individual
Primary Material Application ISO Code P
Drill Bit Size 3/16 in
Measurement System Fractional Inch
Finish - Machining Black Oxide
Drill Bit Point Type Split Point
Flute Length 2 23/64 in
Cutting Direction Right Hand
Shank Dia. 3/16 in
Depth:Dia. Ratio 13xD
Coolant Fed Non-Coolant Through
Primary Material Application Steel
Country of Origin China
(subject to change)