!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUGER BIT, POWER DRILL 1-100, 7 1/2 X 1 IN, 5/16 IN SHANK, 4 1/2 IN TWIST

AUGER BIT, POWER DRILL 1-100, 7 1/2 X 1 IN, 5/16 IN SHANK, 4 1/2 IN TWIST

IRWIN

AUGER BIT, POWER DRILL 1-100, 7 1/2 X 1 IN, 5/16 IN SHANK, 4 1/2 IN TWIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUGER BIT, POWER DRILL 1-100, 7 1/2 X 1 IN, 5/16 IN SHANK, 4 1/2 IN TWIST

AUGER BIT, POWER DRILL 1-100, 7 1/2 X 1 IN, 5/16 IN SHANK, 4 1/2 IN TWIST

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW49916
  • Mfr. Model # 49916
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This auger bit's solid centre is designed to easily drill through wood. Built with a coarse screw point and a single-spur cutting edge produces holes with a smoother, cleaner finish. It measures one inch in diameter, with a shank size of 5/16 inches, a twist length of 4 1/2 inches, and is 7 1/2 inches in length. This bit fits an 1-100 power drill.

Technical Specs

  • ItemWood Drill Bit
  • Drill Bit Size1 in
  • Overall Length7 1/2 in
  • Product TypeWood Drill Bit
  • Drill Style Auger
  • Shank Size 3/16 in
  • For Use With Drilling in Soft and Hard Woods
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list