AUGER BIT, POWER DRILL 1-100, 7 1/2 X 1 1/4 IN, 7/16 IN SHANK, 4 1/2 IN TWIST
AUGER BIT, POWER DRILL 1-100, 7 1/2 X 1 1/4 IN, 7/16 IN SHANK, 4 1/2 IN TWIST
IRWIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Attach this heat-treated auger bit to your 1-100 power drill when working on wood. Leave smooth, clean holes with its coarse screw point and single-spur cutting edge with a solid centre. This drill bit is 7 1/2 inches long, with a diameter of 1 1/4 inches, a twist length of 4 1/2 inches, and a shank size of 7/16 inches.
Technical Specs
Item Wood Drill Bit
Drill Bit Size 1 1/4 in
Overall Length 7 1/2 in
Product Type Wood Drill Bit
Drill Style Auger
Shank Size 7/16 in
For Use With Drilling in Soft and Hard Woods
Country of Origin Brazil
(subject to change)
Alternate Products
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.49
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$76.61
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.86
/ EACH