!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, ALLOY STEEL, MOULDED MULTICOMPONENT HANDLE, ¼ IN DRIVE, ERGONOMIC, 33 PIECES, SAE, MATTE, 5 IN L

MULTI-BIT SCREWDRIVER, ALLOY STEEL, MOULDED MULTICOMPONENT HANDLE, ¼ IN DRIVE, ERGONOMIC, 33 PIECES, SAE, MATTE, 5 IN L

WERA

MULTI-BIT SCREWDRIVER, ALLOY STEEL, MOULDED MULTICOMPONENT HANDLE, ¼ IN DRIVE, ERGONOMIC, 33 PIECES, SAE, MATTE, 5 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
MULTI-BIT SCREWDRIVER, ALLOY STEEL, MOULDED MULTICOMPONENT HANDLE, ¼ IN DRIVE, ERGONOMIC, 33 PIECES, SAE, MATTE, 5 IN L

MULTI-BIT SCREWDRIVER, ALLOY STEEL, MOULDED MULTICOMPONENT HANDLE, ¼ IN DRIVE, ERGONOMIC, 33 PIECES, SAE, MATTE, 5 IN L

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.77 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRA059297
  • Mfr. Model # 05059297001
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 325
  • Shipping Weight 1.6 lbs

Product Details

This bits assortment has a length of 5.91 and is not insulated. The plastic handle has a moulded style/type. In addition, it is made of steel, is not corrosion-resistant, has a matte finish, plus it is non-sparking, and is not tether ready with a kraftform grip. This bits assortment includes kraftform kompakt 62, 33 pieces 1x 816 r bitholding screwdriver with rapidaptor quick-release and more, 33 pieces.

Technical Specs

  • ItemBit Assortment
  • Number of Pieces33
  • Tip Size(1) 1/4x119, (1) PH 1x89, (1) PH 2x89, (1) PH 3x89, (1) PZ 1x89, (1) PZ 2x89, (1) PZ 3x89, (1) TX 8x89, (1) TX 10x89, (1) TX 15x89, (1) TX 20x89, (1) TX 25x89, (1) TX 30x89, (1) TX 40x89, (1) TX 27x89, (1) 2.0x89, (1) 2.5x89, (1) 3.0x89, (1) 4.0x89, (1) 5.0x89, (1) 6.0x89, (1) 1.2x6.5x89, (1) 10x89, (1) 6x89, (1) 8x89, (1) 1x89, (1) 2x89, (1) 3x89, (1) 4x89, (1) 4x89, (1) 6x89, (1) 8x89, (1) 10x89, (1) 70.0x50.0
  • Drive Size1/4 in
  • Bit Retainer TypeRapidaptor
  • InsulatedNot Insulated
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeMoulded
  • Corrosion ResistantNot Corrosion-Resistant
  • For Fastener Size(1) 1/4 inx119, (1) PH 1x89, (1) PH 2x89, (1) PH 3x89, (1) PZ 1x89, (1) PZ 2x89, (1) PZ 3x89, (1) TX 8x89, (1) TX 10x89, (1) TX 15x89, (1) TX 20x89, (1) TX 25x89, (1) TX 30x89, (1) TX 40x89, (1) TX 27x89, (1) 2.0x89, (1) 2.5x89, (1) 3.0x89, (1) 4.0x89, (1) 5.0x89, (1) 6.0x89, (1) 1.2x6.5x89, (1) 10x89, (1) 6x89, (1) 8x89, (1) 1x89, (1) 2x89, (1) 3x89, (1) 4x89, (1) 4x89, (1) 6x89, (1) 8x89, (1) 10x89, (1) 70.0x50.0
  • Magnetized TipMagnetized Tip Not Included
  • Replaceable ShankReplaceable Shank
  • Shank MaterialSteel
  • Number of Tips 33
  • Sizes Included (1) 1/4 inx119, (1) PH 1x89, (1) PH 2x89, (1) PH 3x89, (1) PZ 1x89, (1) PZ 2x89, (1) PZ 3x89, (1) TX 8x89, (1) TX 10x89, (1) TX 15x89, (1) TX 20x89, (1) TX 25x89, (1) TX 30x89, (1) TX 40x89, (1) TX 27x89, (1) 2.0x89, (1) 2.5x89, (1) 3.0x89, (1) 4.0x89, (1) 5.0x89, (1) 6.0x89, (1) 1.2x6.5x89, (1) 10x89, (1) 6x89, (1) 8x89, (1) 1x89, (1) 2x89, (1) 3x89, (1) 4x89, (1) 4x89, (1) 6x89, (1) 8x89, (1) 10x89, (1) 70.0x50.0
  • Overall Length 5 29/32 in
  • Grip Style Kraftform
  • Single/Double End Bits Single End
  • Includes Kraftform Kompakt 62, 33 pieces 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4 inx119 mm 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm 8x 867/4 Z TORX(R) BO bits with bore hole: TX 8x89 mm, TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm, TX 40x89 mm, TX 27x89 mm 6x 840/4 Z Tamper-proof Hex-Plus BO bits: 2x89 mm, 2.5x89 mm, 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm 1x 800/4 Z bits: 1.2x6.5x89 mm 3x 871/4 TORQ-SET(R) Mplus bits: 10x89 mm, 6x89 mm, 8x89 mm 4x 875/4 TRI-WING(R) bits: 1x89 mm, 2x89 mm, 3x89 mm, 4x89 mm 4x 857/4 Z Spanner bits: 4x89 mm, 6x89 mm, 8x89 mm, 10x89 mm 1x Hook and Loop Fastener Strip 70: 50x70 mm
  • Non-Sparking Not Non-Sparking
  • Bit Storage Separate Case
  • Bit Material Steel
  • Finish Matte
  • Handle Material Plastic
  • Number of Bits 33
  • Screwdriver Style General Purpose
  • Tether Ready Not Tether Ready
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list