!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIOHAZARD SPILL KIT, ZIP BAG, CLEAR

BIOHAZARD SPILL KIT, ZIP BAG, CLEAR

ENPAC

BIOHAZARD SPILL KIT, ZIP BAG, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIOHAZARD SPILL KIT, ZIP BAG, CLEAR

BIOHAZARD SPILL KIT, ZIP BAG, CLEAR

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24N334
  • Mfr. Model # 13PPE
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.8 lbs

Technical Specs

  • ItemBiohazard Spill Kit
  • Fluids AbsorbedFluids Absorbed
  • Specialized ApplicationsSpecialized Applications
  • Container TypeBag
  • Container ColourContainer Colour
  • Container LengthContainer Length
  • Cabinet DepthCabinet Depth
  • Cabinet WidthCabinet Width
  • LockableLockable
  • Product Weight5 lb
  • Static DissipativeStatic Dissipative
  • SeriesSeries
  • Fluids Absorbed - BoomsFluids Absorbed - Booms
  • Fluids Absorbed - PillowsFluids Absorbed - Pillows
  • Granular Sorbent Composition DetailGranular Sorbent Composition Detail
  • Pad MaterialPad Material
  • Pad WidthPad Width
  • Pillow LengthPillow Length
  • Pillow/Sock Filler MaterialPillow/Sock Filler Material
  • Sock DiameterSock Diameter
  • Includes(3) Disposal Bags and Ties, (3) Goggles, (3) Pairs Boot Covers, (3) Pairs Nitrile Gloves, (3) Tyvek Suits, Emergency Response Guidebook, Face Shield Mask and Bracket, Spill Pak Bag
  • Product Type PPE Kit
  • Neutralizes Chemical Type Neutralizes Chemical Type
  • Volume Absorbed Per Kit Volume Absorbed Per Kit
  • Container Capacity Container Capacity
  • Container Height Container Height
  • Container Width Container Width
  • Cabinet Height Cabinet Height
  • Empty or Filled Filled
  • UN Rating UN Rating
  • Includes Mounting Fasteners No
  • UV Resistant UV Resistant
  • Standards 29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
  • Fluids Absorbed - Pads Fluids Absorbed - Pads
  • Fluids Absorbed - Socks Fluids Absorbed - Socks
  • Granular Sorbent Container Type Granular Sorbent Container Type
  • Pad Length Pad Length
  • Pillow Height Pillow Height
  • Pillow Width Pillow Width
  • Pillow/Sock Outside Skin Material Pillow/Sock Outside Skin Material
  • Sock Length Sock Length
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list