!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIOHAZARD SPILL KIT,20 GAL,27 LB

BIOHAZARD SPILL KIT,20 GAL,27 LB

SPILLTECH

BIOHAZARD SPILL KIT,20 GAL,27 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIOHAZARD SPILL KIT,20 GAL,27 LB

BIOHAZARD SPILL KIT,20 GAL,27 LB

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $318.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLESPKHZ20HV
  • Mfr. Model # SPKHZ-20-HV
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.79 lbs

Technical Specs

  • ItemBiohazard Spill Kit
  • Fluids AbsorbedBiohazardous Liquids
  • Container TypeDrum
  • Container ColourGreen
  • Product Weight27 lb
  • For Use With Mfr. Model NumberSPKHZ Series
  • Standards40 CFR 112.7(c)(1), 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
  • Fluids Absorbed - PillowsBiohazard Liquids
  • Pad Length19 in
  • Pillow Length18 in
  • Sock Diameter3 in
  • Includes(2) YPIL1818 18 in x 18 in Yellow HazMat Sorbent Pillows, (25) YPB100H 15 in x 19 in Yellow HazMat Heavy Weight SonicBonded Pads, (4) A-DISPBag SM 18 in x 30 in Yellow Disposal Bags and Ties, (4) YSO430 3 in x 4 ft Yellow HazMat Sorbent Socks, (6) A-SEAL 6 in x 2 in Tamper Proof Seals, A-GLV-NIT Pair Nitrile Gloves, A-GOG Safety Goggles, A-KITLABEL 3 in x 5 in Vinyl Spill Kit Label, A20OVER-HV 23 in x 19 in High-Visibility 20 gal Overpack
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 15 gal
  • Container Capacity 20 gal
  • Empty or Filled Filled
  • Includes Mounting Fasteners No
  • Series SPKHZ
  • Fluids Absorbed - Pads Biohazard Liquids
  • Fluids Absorbed - Socks Biohazard Liquids
  • Pad Width 15 in
  • Pillow Width 18 in
  • Sock Length 48 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list