!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISINFECTANT, UNSCENTED, LIQUID, READY TO USE, 946 ML

DISINFECTANT, UNSCENTED, LIQUID, READY TO USE, 946 ML

CLOROX

DISINFECTANT, UNSCENTED, LIQUID, READY TO USE, 946 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISINFECTANT, UNSCENTED, LIQUID, READY TO USE, 946 ML

DISINFECTANT, UNSCENTED, LIQUID, READY TO USE, 946 ML

CLOROX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.65 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CLO01693
  • Mfr. Model # 10055500016935
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Product Details

This Clorox Professional series disinfectant cleaner is fragrance-free, and is ready-to-use. It also features cloroxpro clorox disinfecting bio stain and odour remover is a bleach free one-step ready-to-use disinfectant that cleans, sanitizes and disinfects, kills 19 pathogens from 30 seconds to 5 minutes, and more.

Technical Specs

  • ItemDisinfectant Cleaner
  • Container TypeTrigger Spray Bottle
  • Ready to Use/ConcentratedReady-to-Use
  • FragranceFragrance Free
  • Surfaces for Use OnHard Non-Porous Surfaces
  • Wet Contact Time5 min
  • VOC Content0%
  • FeaturesCloroxPro(R) Clorox(R) Disinfecting Bio Stain and Odour Remover is a bleach free one- step Ready-to-Use disinfectant that cleans, sanitizes and disinfects. Kills 19 pathogens from 30 seconds to 5 minutes. Kills 99.9% of bactria on fabric and upholstery in 3 minutes. Kills norovirus, E. coli, Salmonella and Hepatitis C that may be found in human and animal bio soils. Kills odour-causing bacteria on hard surfaces. Removes blood, feces, sweat, vomit and urine stains.
  • Net Weight2.28 lb
  • Primary Chemical Hydrogen Peroxide
  • Container Size 946 mL
  • Recommended Dilution Ready-to-Use
  • Cleaner Form Liquid
  • Standards HMIS Rating 1-0-0-X
  • Product Series Clorox Professional
  • Flash Point 94 Degrees C (201 Degrees F)
  • Rinse Required Rinse Required
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list