Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
COMPARTMENT DRAWER INSERT, 18 X 12 X 3 IN, 2 13/16 X 11 21/32 IN, 6 COMPARTMENTS, GREY
COMPARTMENT DRAWER INSERT, 18 X 12 X 3 IN, 2 13/16 X 11 21/32 IN, 6 COMPARTMENTS, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This compartment drawer insert measures 18 inch width x 3 inch height x 12 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of polypropylene. In addition, it has a 40-pound load capacity.
Technical Specs
Item Compartment Drawer Insert
Compartment Depth 11 21/32 in
Compartment Width 2 13/16 in
Number of Dividers 0
Overall Height 3 in
Adjustable Dividers Not Adjustable
Compatible Manufacturer Model Number 123-95
Number of Compartments 6
Material Polypropylene
Fits Box Depth 12 in
Fits Box Height 3 in
Fits Box Width 18 in
Overall Depth 12 in
Overall Width 18 in
Colour Grey
Finish Powder Coated
Load Capacity 40 lb
You have #compareProducts out of 5 products to compare selected.
Clear All