!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN LID, 3⅞ IN X 5 IN, CLEAR, FOR USE WITH 30210

BIN LID, 3⅞ IN X 5 IN, CLEAR, FOR USE WITH 30210

AKRO-MILS

BIN LID, 3⅞ IN X 5 IN, CLEAR, FOR USE WITH 30210 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN LID, 3⅞ IN X 5 IN, CLEAR, FOR USE WITH 30210

BIN LID, 3⅞ IN X 5 IN, CLEAR, FOR USE WITH 30210

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.20 / EACH

EHC: EHC :
Min Qty 24 = $172.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKM30211CRY
  • Mfr. Model # 30211CRY
  • UNSPSC # 24112409
  • CATALOGUE PAGE # 672
  • Shipping Weight 0.07 lbs

Technical Specs

  • ItemBin Lid
  • Compatible Grainger Part Number2W776
  • MaterialPolystyrene
  • Overall Width3-7/8"
  • For Container TypeHang and Stack Bin
  • Product TypeBin Lid
  • Colour Clear
  • Compatible Manufacturer Model Number 30210
  • Overall Length 5"
  • Shape Rectangle
  • Lid Type Snap-On
  • Series AkroBins
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories