HANG AND STACK BIN, 4⅛ IN X 7⅜ IN X 3 IN, BLUE, LABEL HOLDERS, 10 LB LOAD CAPACITY
HANG AND STACK BIN, 4⅛ IN X 7⅜ IN X 3 IN, BLUE, LABEL HOLDERS, 10 LB LOAD CAPACITY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Blue heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 7.375 inch length x 4.125 inch width x 3 inch height.
Technical Specs
Item Hang and Stack Bin
Includes Dividers No
Material Plastic
Overall Length 7 3/8 in
Stackable Yes
Mobility Stationary
Number of Long Divider Slots 1
Number of Dividers 0
Hangable Yes
Hopper Style Single-Sided
Inside Width 3 1/2 in
Stacking Capacity 10 lb
Colour Blue
Includes Label Holder Yes
Overall Height 3 in
Overall Width 4 1/8 in
Weight Capacity 10 lb
Number of Divider Slots 1
Number of Short Divider Slots 0
Electrostatic Discharge No
Hopper Height 2 7/8 in
Inside Length 6 3/4 in
Resistant To Alkaline Solutions, Corrosion, Weak Acids
Volume Capacity 0.03 cu ft
Country of Origin United States
(subject to change)
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.91
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.06
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.06
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.06
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.49
/ PACKAGE
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.29
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.80
/ PACKAGE
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,473.32
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.43
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$244.81
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.64
/ PACKAGE