HANG AND STACK BIN, 8¼ IN X 14¾ IN X 7 IN, YELLOW, LABEL HOLDERS
HANG AND STACK BIN, 8¼ IN X 14¾ IN X 7 IN, YELLOW, LABEL HOLDERS
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Yellow heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 14.75 inch length x 8.25 inch width x 7 inch height.
Technical Specs
Item Hang and Stack Bin
Includes Dividers No
Material Plastic
Overall Length 14 3/4 in
Stackable Yes
Mobility Stationary
Number of Long Divider Slots 1
Number of Dividers 0
Hangable Yes
Hopper Style Single-Sided
Inside Width 6 5/8 in
Stacking Capacity 60 lb
Colour Yellow
Includes Label Holder Yes
Overall Height 7 in
Overall Width 8 1/4 in
Weight Capacity 60 lb
Number of Divider Slots 1
Number of Short Divider Slots 0
Electrostatic Discharge No
Hopper Height 6 3/4 in
Inside Length 14 in
Resistant To Alkaline Solutions, Corrosion, Weak Acids
Volume Capacity 0.35 cu ft
Country of Origin United States
(subject to change)
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.43
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.55
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.97
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.82
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.14
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.72
/ PACKAGE
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
1 473,32 $
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.43
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$244.81
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.40
/ PACKAGE