BIN CABINET, 48 IN X 24 IN 78 IN, 171 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY
BIN CABINET, 48 IN X 24 IN 78 IN, 171 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Fastener storage, jumbo flush door style, all welded construction, 14 gauge steel, gray powder coat finish, 650 pounds per door capacity, welded piano hinges on doors.
Technical Specs
Item Bin Cabinet
Bin Colour Yellow
Cabinet Storage Components Bins
Frame Assembled Assembled
Number of Bins 171
Number of Door Bins 128
Overall Depth 24 in
Overall Width 48 in
Bin Height 3 in, 5 in, 7 in
Bin Material Polypropylene
Lock Type 3 Point Locking System
Cabinet Material Steel
Includes 3 Point Locking Handle and 2 Keys
Leg Height 6 in
Number of Cabinet Shelves 0
Number of Keys 2
Base Type Legs
Cabinet Colour Grey
Door Type Flush
Mobility Stationary
Number of Cabinet Bins 43
Number of Shelves 0
Overall Height 78 in
Bin Depth 5 in, 7 in, 11 in, 15 in
Bin Louvered Panel Location Door
Bin Width 4 in, 6 in, 8 in, 16 in
Cabinet Finish Powder Coated
Door Locking Points 3
Includes Keys Keys Included
Method of Construction Welded
Number of Door Shelves 0
Panel Material Thickness 14 ga
Country of Origin Mexico
(subject to change)
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,196.42
/ each
HOL-DEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.95
/ pkg.
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$218.24
/ each