!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 72 IN X 24 IN 78 IN, 240 BINS, RED, FLUSH, 12 GA PANEL, GREY

BIN CABINET, 72 IN X 24 IN 78 IN, 240 BINS, RED, FLUSH, 12 GA PANEL, GREY

DURHAM

BIN CABINET, 72 IN X 24 IN 78 IN, 240 BINS, RED, FLUSH, 12 GA PANEL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 72 IN X 24 IN 78 IN, 240 BINS, RED, FLUSH, 12 GA PANEL, GREY

BIN CABINET, 72 IN X 24 IN 78 IN, 240 BINS, RED, FLUSH, 12 GA PANEL, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,952.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHDC722401795
  • Mfr. Model # HDC72-240-1795
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 874.0 lbs

Product Details

This bin cabinet measures 72 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has zero shelves, flush doors.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourRed
  • Cabinet Storage ComponentsBins
  • Frame AssembledAssembled
  • Number of Bins240
  • Number of Door Bins168
  • Overall Depth24 in
  • Overall Width72 in
  • Bin Height3 in, 5 in, 7 in
  • Bin MaterialPolypropylene
  • Cabinet FinishPowder Coated
  • Leg Height6 in
  • Method of ConstructionWelded
  • Number of Door Shelves0
  • Base Type Legs
  • Cabinet Colour Grey
  • Door Type Flush
  • Mobility Stationary
  • Number of Cabinet Bins 72
  • Number of Shelves 0
  • Overall Height 78 in
  • Bin Depth 5 in, 7 in, 11 in, 15 in
  • Bin Louvered Panel Location Door
  • Bin Width 4 in, 6 in, 8 in, 16 in
  • Cabinet Material Steel
  • Leg Material Thickness 0.1875 in
  • Number of Cabinet Shelves 0
  • Panel Material Thickness 12 ga
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list