BIN CABINET, 36 IN X 24 IN 72 IN, 132 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY
BIN CABINET, 36 IN X 24 IN 72 IN, 132 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Tools and part storage, flush door style fastener storage cabinet with 132 bins, 650 pound per door capacity, gray powder coat finish, all welded construction.
Technical Specs
Item Bin Cabinet
Bin Colour Yellow
Cabinet Storage Components Bins
Frame Assembled Assembled
Number of Bins 132
Number of Door Bins 96
Overall Depth 24 in
Overall Width 36 in
Bin Height 3 in, 5 in, 7 in
Bin Material Polypropylene
Lock Type 3 Point Locking System
Cabinet Material Steel
Includes 3 Point Locking Handle and 2 Keys
Leg Height 6 in
Number of Cabinet Shelves 0
Number of Keys 2
Base Type Frame
Cabinet Colour Grey
Door Type Flush
Mobility Stationary
Number of Cabinet Bins 36
Number of Shelves 0
Overall Height 72 in
Bin Depth 5 in, 7 in, 11 in, 15 in
Bin Louvered Panel Location Door
Bin Width 4 in, 6 in, 8 in, 16 in
Cabinet Finish Powder Coated
Door Locking Points 3
Includes Keys Keys Included
Method of Construction Welded
Number of Door Shelves 0
Panel Material Thickness 14 ga
Country of Origin Mexico
(subject to change)
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,373.21
/ each
HOL-DEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.77
/ pkg.