BIN CABINET, 60 IN X 24 IN 84 IN, 3 SHELVES, 185 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY
BIN CABINET, 60 IN X 24 IN 84 IN, 3 SHELVES, 185 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Tools and part storage, super strong flush door style fastener storage, no bins, 3 - point locking handle with provisions for a pad lock (not included), 14 gauge steel throughout with reinforcements.
Technical Specs
Item Bin Cabinet
Bin Colour Yellow
Cabinet Storage Components Bins, Shelves
Frame Assembled Assembled
Number of Bins 185
Number of Door Bins 170
Overall Depth 24 in
Overall Width 60 in
Bin Height 3 in, 7 in
Bin Material Polypropylene
Lock Type 3 Point Locking System
Shelf Depth 16 3/8 in
Cabinet Finish Powder Coated
Leg Height 6 in
Method of Construction Welded
Number of Door Shelves 0
Shelf Adjustment Increments 4 in
Base Type Legs
Cabinet Colour Grey
Door Type Flush
Mobility Stationary
Number of Cabinet Bins 15
Number of Shelves 3
Overall Height 84 in
Bin Depth 5 in, 7 in, 15 in
Bin Louvered Panel Location Door
Bin Width 4 in, 8 in, 16 in
Shelf Adjustability (3) Adjustable
Shelf Width 59 3/4 in
Cabinet Material Steel
Load Capacity per Shelf 500 lb
Number of Cabinet Shelves 3
Panel Material Thickness 14 ga
Country of Origin Mexico
(subject to change)