!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 72 IN X 24 IN 84 IN, 264 BINS, YELLOW, DEEP BOX, 14 GA PANEL

BIN CABINET, 72 IN X 24 IN 84 IN, 264 BINS, YELLOW, DEEP BOX, 14 GA PANEL

DURHAM

BIN CABINET, 72 IN X 24 IN 84 IN, 264 BINS, YELLOW, DEEP BOX, 14 GA PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 72 IN X 24 IN 84 IN, 264 BINS, YELLOW, DEEP BOX, 14 GA PANEL

BIN CABINET, 72 IN X 24 IN 84 IN, 264 BINS, YELLOW, DEEP BOX, 14 GA PANEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,937.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMSSC72BDLP264
  • Mfr. Model # SSC-722484-BDLP-264-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 670
  • Shipping Weight 985.0 lbs

Product Details

Heavy-duty all welded 14-gauge construction. Fully welded louvered back and door panels. 650 lbs. door capacity. Adjustable shelves available. Three-point locking handle with padlockable handle. Fully welded piano hinge and full-height flush doors. Durabl

Technical Specs

  • ItemBin Cabinet
  • Bin ColourYellow
  • Cabinet Storage ComponentsBins
  • Frame AssembledAssembled
  • Number of Bins264
  • Number of Door Bins192
  • Overall Depth24 in
  • Overall Width72 in
  • Bin Height3 in, 5 in, 7 in
  • Bin MaterialPolypropylene
  • Lock TypeKeyed
  • Cabinet MaterialSteel
  • Includes3 Point Locking System
  • Method of ConstructionWelded
  • Number of Door Shelves0
  • Base Type Legs
  • Cabinet Colour Grey
  • Door Type Deep Box
  • Mobility Stationary
  • Number of Cabinet Bins 72
  • Number of Shelves 0
  • Overall Height 84 in
  • Bin Depth 5 in, 7 in, 11 in, 15 in
  • Bin Louvered Panel Location Door and Cabinet Back
  • Bin Width 4 in, 6 in, 8 in, 16 in
  • Cabinet Finish Powder Coated
  • Door Locking Points 3
  • Leg Height 6 in
  • Number of Cabinet Shelves 0
  • Panel Material Thickness 14 ga
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list