!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 36 IN X 24 IN 72 IN, 16 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED

BIN CABINET, 36 IN X 24 IN 72 IN, 16 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED

DURHAM

BIN CABINET, 36 IN X 24 IN 72 IN, 16 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 36 IN X 24 IN 72 IN, 16 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED

BIN CABINET, 36 IN X 24 IN 72 IN, 16 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,662.45 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMDC36-4S12DS95
  • Mfr. Model # DC36-4S12DS-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 669
  • Shipping Weight 305.0 lbs

Product Details

Heavy-duty all welded 14 gauge steel. Four shelves are adjustable on 1 inch centers and rest on easy to relocate. Twelve door shelves hang easily on louvered door panels. Full height deep boxed doors have fully welded piano hinges to prevent sagging.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourYellow
  • Cabinet Storage ComponentsShelves
  • Frame AssembledAssembled
  • Number of Bins0
  • Number of Door Bins0
  • Overall Depth24 in
  • Overall Width36 in
  • Door Handle TypeSwing
  • Shelf Adjustability(4) Adjustable
  • Shelf Width12 in, 35 3/4 in
  • Cabinet MaterialSteel
  • Includes(12) Door Shelves, (2) Keys, (4) Adjustable Shelves
  • Load Capacity per Shelf1,250 lb
  • Number of Cabinet Shelves4
  • Number of Door Shelves12
  • Panel Material Thickness14 ga
  • Base Type Frame
  • Cabinet Colour Grey
  • Door Type Deep Box
  • Mobility Stationary
  • Number of Cabinet Bins 0
  • Number of Shelves 16
  • Overall Height 72 in
  • Bin Louvered Panel Location Door
  • Lock Type Keyed
  • Shelf Depth 4 in, 16 3/8 in
  • Cabinet Finish Powder Coated
  • Door Locking Points 3
  • Includes Keys Keys Included
  • Method of Construction Welded
  • Number of Doors 2
  • Number of Keys 4
  • Shelf Adjustment Increments 4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list