!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 36 IN X 24 IN 72 IN, 3 SHELVES, 102 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY

BIN CABINET, 36 IN X 24 IN 72 IN, 3 SHELVES, 102 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY

DURHAM

BIN CABINET, 36 IN X 24 IN 72 IN, 3 SHELVES, 102 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 36 IN X 24 IN 72 IN, 3 SHELVES, 102 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY

BIN CABINET, 36 IN X 24 IN 72 IN, 3 SHELVES, 102 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,329.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM3501BDLP1023S95
  • Mfr. Model # 3501-BDLP-102-3S-95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 669
  • Shipping Weight 425.0 lbs

Product Details

Flush door style Fastener storage, 102 yellow polyethylene hook-on bins, 14-gauge steel all welded construction, gray powder coat finish, Louvered back and door panel, lockable doors, 650 pounds per door capacity.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourYellow
  • Cabinet Storage ComponentsBins, Shelves
  • Frame AssembledAssembled
  • Number of Bins102
  • Number of Door Bins96
  • Overall Depth24 in
  • Overall Width36 in
  • Bin Height3 in, 7 in
  • Bin MaterialPolypropylene
  • Lock Type3 Point Locking System
  • Shelf Depth16 3/8 in
  • Cabinet FinishPowder Coated
  • Door Locking Points3
  • Includes KeysKeys Included
  • Method of ConstructionWelded
  • Number of Door Shelves0
  • Panel Material Thickness14 ga
  • Base Type Frame
  • Cabinet Colour Grey
  • Door Type Flush
  • Mobility Stationary
  • Number of Cabinet Bins 6
  • Number of Shelves 3
  • Overall Height 72 in
  • Bin Depth 5 in, 7 in, 15 in
  • Bin Louvered Panel Location Door
  • Bin Width 4 in, 16 in
  • Shelf Adjustability (3) Adjustable
  • Shelf Width 35 3/4 in
  • Cabinet Material Steel
  • Includes 3 Point Locking Handle, 2 Keys and 3 Adjustable Shelves
  • Load Capacity per Shelf 1,250 lb
  • Number of Cabinet Shelves 3
  • Number of Keys 2
  • Shelf Adjustment Increments 4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list