BIN CABINET, 36 IN X 24 IN 78 IN, 1 SHELF, 120 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY
BIN CABINET, 36 IN X 24 IN 78 IN, 1 SHELF, 120 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This bin cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, four drawers, flush doors.
Technical Specs
Item Bin Cabinet
Bin Colour Yellow
Cabinet Storage Components Bins, Drawers, Shelves
Drawer Height 4 in, 6 in
Frame Assembled Assembled
Number of Bins 120
Number of Door Bins 96
Overall Depth 24 in
Overall Width 36 in
Bin Height 3 in, 5 in, 7 in
Bin Style Combination Drawer
Leg Height 6 in
Shelf Adjustability Adjustable
Shelf Width 34 in
Cabinet Material Steel
Load Capacity per Shelf 1,750 lb
Number of Door Shelves 0
Panel Material Thickness 12 ga
Base Type Frame
Cabinet Colour Grey
Door Type Flush
Drawer Width 36 in
Mobility Stationary
Number of Cabinet Bins 24
Number of Shelves 1
Overall Height 78 in
Bin Depth 7 in, 11 in, 15 in
Bin Material Polypropylene
Bin Width 4 in, 6 in, 8 in
Method of Construction Welded
Shelf Depth 15 7/8 in
Cabinet Finish Powder Coated
Drawer Depth 14 in
Number of Cabinet Shelves 2
Number of Drawers 4
Country of Origin Mexico
(subject to change)