!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME-RESISTANT OVERALLS, 5 POCKETS, 7.3 OZ, BLACK, SIZE S, 31 IN INSEAM/30 IN WAIST

FLAME-RESISTANT OVERALLS, 5 POCKETS, 7.3 OZ, BLACK, SIZE S, 31 IN INSEAM/30 IN WAIST

VIKING

FLAME-RESISTANT OVERALLS, 5 POCKETS, 7.3 OZ, BLACK, SIZE S, 31 IN INSEAM/30 IN WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT OVERALLS, 5 POCKETS, 7.3 OZ, BLACK, SIZE S, 31 IN INSEAM/30 IN WAIST

FLAME-RESISTANT OVERALLS, 5 POCKETS, 7.3 OZ, BLACK, SIZE S, 31 IN INSEAM/30 IN WAIST

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $249.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3957FRPS
  • Mfr. Model # 3957FRP-S
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

These size small, black, flame-resistant overalls have a 31-inch inseam and a 30-inch waist. They have five pockets and a fabric weight of 7.3 ounces. These overalls meet CSA Z96-15 standards.

Technical Specs

  • ItemBib Overalls
  • ColourBlack
  • Features250 gsm ThermoMAXX Insulation Good up to -50 Degrees C /-60 Degrees F, Heavy Duty Elastic Suspenders with Quick Release Buckle, Insulated Front, Back Upper Bib, Inner Zippered Pocket, Front Storage Pocket on Bib, 18" Heavy Duty Boot Zipper with 7" Internal Kick Panel, 2 Side Waist Gussets for Wind Guard, Zippered Fly, Hook, Loop Flap, 2 Front Slash Pockets, 1 Side Cargo Pocket
  • Protection TypeFoul Weather Protection, Waterproof, Windproof, Abrasion, Puncture, Rip, Snag Resistance, Flame Resistance
  • StandardsCSA Z96-15
  • Closure Type Zipper
  • Fabric Weight 7.3 oz
  • Inseam 31 in
  • Size S
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list