!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB OVERALLS,SZ L,ORANGE

BIB OVERALLS,SZ L,ORANGE

VIKING

BIB OVERALLS,SZ L,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALLS,SZ L,ORANGE

BIB OVERALLS,SZ L,ORANGE

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3907FRPO-L
  • Mfr. Model # 3907FRPO-L
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This 3907FRPO orange pant is size large and is made out of Viking Professional and elastic. It meets the standards for CSA Z96-15 Class 2, Level 2 and ANSI/ISEA 107-205 Class E, ASTM D6413. It features heavy-duty fire-resistant-treated 300 denier trilobal Ripstop polyester with polyurethane backing gives superior abrasion, puncture, rip and snag resistance, 2 in Vi-Brance reflective material in four-inch contrasting tape meet.

Technical Specs

  • ItemBib Overalls
  • ANSI ClassE
  • Closure TypeHook-and-Loop, Zipper
  • Fabric Weight1.5 lb
  • Includes SuspendersYes
  • Insulated for Cold ConditionsYes
  • Protection TypeAbrasion Resistance, Puncture Resistance, Rip Resistance, Snag Resistance
  • SizeL
  • Suspender MaterialElastic
  • Passes ASTM F6413 Flame TestD6413
  • CSA Class 1
  • Ankle Closure Hook-and-Loop, Zipper
  • Colour Orange
  • Features Heavy-duty FR-treated 300 Denier Trilobal Ripstop Polyester with PU Backing Gives Superior Abrasion, Puncture, Rip and Snag Resistance, 2 in Vi-brance Reflective Material in 4 in Contrasting Tape Meets WCB/Worksafe/DOT Configuration, Waterproof and Windproof
  • Inseam 32 to 81 1/2 in
  • Material Trade Name Viking Professional
  • Series 3907FRPO
  • Standards CSA Z96-15 Class 2, Level 2 and ANSI/ISEA 107-205 Class E, ASTM D6413
  • Garment Type Bib Pants
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list