!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNLINED SAFETY OVERALL,BLAZE,XL

UNLINED SAFETY OVERALL,BLAZE,XL

TOUGH DUCK

UNLINED SAFETY OVERALL,BLAZE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNLINED SAFETY OVERALL,BLAZE,XL

UNLINED SAFETY OVERALL,BLAZE,XL

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS76911XL-BLZ
  • Mfr. Model # S76911XL-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.31 lbs

Product Details

This Blaze Orange unlined traffic bib overall is a men's X-large, it will fit chest size 46 to 48 inches, a waist size 40 to 42 inches, and a 32-inch inseam. Made of 65% polyester, 35% cotton twill with a fabric weight of 7.5 ounces, it meets CSA-Z96-09 Class 2, Level 2 standards. This overall has a zipper closure, seven outside pockets and a hammer loop.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 2
  • ANSI TypeO
  • Material35% Cotton Twill, 65% Polyester
  • SizeXL
  • Insulated for Cold ConditionsNo
  • Includes LiningNo
  • Minimum Waist Size40 in
  • FeaturesAdjustable Shoulder Straps, Storm Flap over Front Nylon Zipper
  • Lining MaterialUnlined
  • ApplicationHeavy Duty Construction
  • High-VisibilityYes
  • Maximum Chest Size48 in
  • Reflective Tape Attachment TypeDouble Needle Stitching
  • Garment Type Overall
  • Style Unlined Safety Overall
  • ANSI Class 1
  • Colour Orange
  • Waist Closure Zipper
  • Inseam 32 in
  • Maximum Waist Size 42 in
  • Standards ANSI Type O, Class 1, CSA Class 2, Level 2
  • Fabric Weight 257 g/sq m
  • Includes Hammer Loop Yes
  • Pocket Locations Chest, Front, Back
  • Garment Features 3M Scotchlite Reflective Material with 4 in Contrast Backing
  • Minimum Chest Size 46 in
  • Number of Outside Pockets 9
  • Tag Size 42 x 32 in
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list