!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED PLYOX SAFETY OVERALL,BLACK,5XL

INSULATED PLYOX SAFETY OVERALL,BLACK,5XL

TOUGH DUCK

INSULATED PLYOX SAFETY OVERALL,BLACK,5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED PLYOX SAFETY OVERALL,BLACK,5XL

INSULATED PLYOX SAFETY OVERALL,BLACK,5XL

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS79831-5XL-BLK
  • Mfr. Model # S79831-5XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Made of 100% polyurethane-coated polyester, with quilted six-ounce polyester insulation lining, this traffic bib overall is black in colour and has a fabric weight of 5.3 ounces. It is a men's XXXXX-large, fitting chest size 58-60 inches, a waist size 52-54 inches, and an inseam of 32 to 35 inches. It has a zipper closure, hammer loop, and seven outside pockets. This overall meets CSA-Z96-09 Class 1 Level 2 standards.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 2
  • ColourOrange
  • Waist ClosureElastic
  • Inseam30 in to 33 in
  • Maximum Waist Size51 in
  • StandardsANSI, CSA, Mining Compliant
  • Fabric Weight185 g/sq m
  • Includes Hammer LoopYes
  • Pocket LocationsFront, Back, Inside
  • Minimum Chest Size55 in
  • Number of Outside Pockets7
  • Garment Type Overall
  • Style Safety Overall
  • ANSI Type E
  • Material 300D Poly Oxford
  • Size 4XL
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Minimum Waist Size 49 in
  • Features 3M Scotchlite Reflective Material with 4 in Contrast Backing, Black Leg Bottoms for Hiding Dirt, Fly Front Over Two Way Nylon Zipper, Turned Under Hem Allows For 3 in Tall Extension
  • Lining Material Polyester
  • Garment Features Reflective Material, Zip-To-The-Hip Zipper
  • Maximum Chest Size 57 in
  • Tag Size 4XL
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list