!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY OVERALL, 6 POCKET, ZIPPER, MEN'S, MEDIUM, 31 1/2 IN INSEAM, ORANGE, POLYESTER/COTTON

SAFETY OVERALL, 6 POCKET, ZIPPER, MEN'S, MEDIUM, 31 1/2 IN INSEAM, ORANGE, POLYESTER/COTTON

VIKING

SAFETY OVERALL, 6 POCKET, ZIPPER, MEN'S, MEDIUM, 31 1/2 IN INSEAM, ORANGE, POLYESTER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY OVERALL, 6 POCKET, ZIPPER, MEN'S, MEDIUM, 31 1/2 IN INSEAM, ORANGE, POLYESTER/COTTON

SAFETY OVERALL, 6 POCKET, ZIPPER, MEN'S, MEDIUM, 31 1/2 IN INSEAM, ORANGE, POLYESTER/COTTON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVC40OM
  • Mfr. Model # VC40O-M
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Featuring the convenience of six outside pockets, a hammer loop, and a zipper closure, this men's medium safety overall is made of orange polyester/cotton and weighs 7.9 ounces. It fits a 40-inch chest, 34-inch waist, and 31 1/2-inch inseam. This overall meets CSA Z96-15 standards.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 1
  • ANSI TypeO
  • MaterialCotton, Polyester
  • Inseam31 1/2 in
  • StandardsCSA Z96-15 Class 1, Level 2, ANSI/ISEA 107-2015 Type O, Class 1, WCB/Worksafe/DOT configuration
  • FeaturesDurable, Superior Abrasion and Tear resistance, Extra Strong Front Brass #5 Tooth Self Locking Zipper, Fully Hemstitched Seams Eliminates Unravelling, Gusseted Crotch for Added Mobility and Maximum Comfort, 2 Front Upper Pockets, 2 Large Back Pockets with Reinforced Bartacked Corners, Tool Pocket on Right Leg with Hammer Loop, 2 Lower Front Pockets and 2 Pass-through Pockets, Silver Reflective Suspender with Quick Release Buckle, Heavy-duty 18 in Brass Boot Zipper for Venting and Easy Access, Ultraviolet Protection Factor 50+ Rating
  • Includes SuspendersYes
  • Pocket Locations2 Front upper pockets, 2 Large back pockets with reinforced bartacked corners, Tool pocket on right leg, 2 lower front pockets, 2 Pass-through pockets
  • Sub-BrandViking
  • High-VisibilityYes
  • Number of Outside Pockets9
  • Seam StyleFully hemstitched
  • Garment Type Overall
  • Style Overall
  • ANSI Class 1
  • Colour Orange
  • Size M
  • Maximum Waist Size 34 in
  • Fabric Weight 270 g/sq m
  • Includes Hammer Loop Yes
  • Pass Through Pockets Yes
  • Will Fit Over Boots Yes
  • Application Municipality Crews Working on Road Construction and Traffic control, Workers such as Janitors, Gardeners that want Protection against Stains
  • Maximum Chest Size 40 in
  • Reflective Tape Type WCB/Worksafe/DOT configuration
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list