!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED SAFETY OVERALL,NAVY,XS

INSULATED SAFETY OVERALL,NAVY,XS

TOUGH DUCK

INSULATED SAFETY OVERALL,NAVY,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED SAFETY OVERALL,NAVY,XS

INSULATED SAFETY OVERALL,NAVY,XS

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS75711NAVYXS
  • Mfr. Model # S75711-NAVY-XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

This men's navy insulated safety overall is size X-small and is made out of cotton duck. It meets the standards for ANSI, CSA. It features 3M Scotchlite reflective material with four-inch contrast backing, multi-pocket design, double knees, storm flap with snap closure over zip to the hip nylon zippers, back elastic waist, adjustable shoulder.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 1
  • ANSI TypeO
  • MaterialCotton Duck
  • SizeXS
  • Insulated for Cold ConditionsYes
  • Includes LiningYes
  • Minimum Waist Size26 in
  • Features3M Scotchlite Reflective Material with 4 in Contrast Backing, Multi-Pocket Design, Double Knees, Storm Flap with Snap Closure Over Zip to the Hip Nylon Zippers, Back Elastic Waist, Adjustable Shoulder Straps
  • Lining MaterialPolyester
  • ApplicationMining
  • Maximum Chest Size34 in
  • Water-ResistantYes
  • Garment Type Overall
  • Style Safety Overall
  • ANSI Class 1
  • Colour Navy
  • Waist Closure Elastic
  • Inseam 32 in
  • Maximum Waist Size 28 in
  • Standards ANSI, CSA
  • Fabric Weight 10 oz
  • Insulation Material Polyester
  • Pocket Locations Front, Back, Inside
  • Minimum Chest Size 32 in
  • Number of Outside Pockets 7
  • Wind-Resistant Yes
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list