!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY OVERALL, MEN'S, 6 POCKET, CHEST 42-44 IN, WAIST 35-37 IN, NAVY, ZIPPER, POLYESTER/COTTON

SAFETY OVERALL, MEN'S, 6 POCKET, CHEST 42-44 IN, WAIST 35-37 IN, NAVY, ZIPPER, POLYESTER/COTTON

VIKING

SAFETY OVERALL, MEN'S, 6 POCKET, CHEST 42-44 IN, WAIST 35-37 IN, NAVY, ZIPPER, POLYESTER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY OVERALL, MEN'S, 6 POCKET, CHEST 42-44 IN, WAIST 35-37 IN, NAVY, ZIPPER, POLYESTER/COTTON

SAFETY OVERALL, MEN'S, 6 POCKET, CHEST 42-44 IN, WAIST 35-37 IN, NAVY, ZIPPER, POLYESTER/COTTON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVC40NL
  • Mfr. Model # VC40N-L
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Featuring a hammer loop, six outside pockets, and a zipper closure, this men's safety overall meets CSA Z96-15 standards. Made of navy, polyester and cotton fabric with a 7.9-ounce weight, and fits a 42-44-inch chest, 35-37-inch waist, and 32-inch inseam.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 1
  • ANSI TypeO
  • MaterialCotton, Polyester
  • Inseam32 in
  • StandardsCSA Z96-15 Class 1, Level 2, ANSI/ISEA 107-2015 Type O, Class 1, WCB/Worksafe/DOT configuration
  • Fabric Weight270 g/sq m
  • Includes Hammer LoopYes
  • Pass Through PocketsYes
  • Will Fit Over BootsYes
  • ApplicationMunicipality Crews Working on Road Construction and Traffic control, Workers such as Janitors, Gardeners that want Protection against Stains
  • Minimum Chest Size42 in
  • Number of Outside Pockets9
  • Seam StyleFully hemstitched
  • Garment Type Overall
  • Style Overall
  • ANSI Class 1
  • Colour Navy
  • Size L
  • Maximum Waist Size 37 in
  • Minimum Waist Size 35 in
  • Features Durable, Superior Abrasion and Tear resistance, Extra Strong Front Brass #5 Tooth Self Locking Zipper, Fully Hemstitched Seams Eliminates Unravelling, Gusseted Crotch for Added Mobility and Maximum Comfort, 2 Front Upper Pockets, 2 Large Back Pockets with Reinforced Bartacked Corners, Tool Pocket on Right Leg with Hammer Loop, 2 Lower Front Pockets and 2 Pass-through Pockets, Silver Reflective Suspender with Quick Release Buckle, Heavy-duty 18 in Brass Boot Zipper for Venting and Easy Access, Ultraviolet Protection Factor 50+ Rating
  • Includes Suspenders Yes
  • Pocket Locations 2 Front upper pockets, 2 Large back pockets with reinforced bartacked corners, Tool pocket on right leg, 2 lower front pockets, 2 Pass-through pockets
  • Sub-Brand Viking
  • High-Visibility Yes
  • Maximum Chest Size 44 in
  • Reflective Tape Type WCB/Worksafe/DOT configuration
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list