!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNLINED SAFETY OVERALL,DKNVY,4XL

UNLINED SAFETY OVERALL,DKNVY,4XL

TOUGH DUCK

UNLINED SAFETY OVERALL,DKNVY,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNLINED SAFETY OVERALL,DKNVY,4XL

UNLINED SAFETY OVERALL,DKNVY,4XL

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS76931DKNVY4XL
  • Mfr. Model # S76931-DKNVY-4XL
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This men's navy unlined safety overall is size XXXX-large, 51 x 30½ in and is made out of 35% cotton twill and 65% polyester. It has high-visibility attributes. It features adjustable shoulder straps, storm flap over front nylon zipper, 3M Scotchlite reflective material with four-inch contrast backing.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 2
  • ANSI TypeO
  • Material35% Cotton Twill, 65% Polyester
  • Size4XL
  • Insulated for Cold ConditionsNo
  • Includes LiningNo
  • Minimum Waist Size49 in
  • FeaturesAdjustable Shoulder Straps, Storm Flap over Front Nylon Zipper
  • Lining MaterialUnlined
  • ApplicationHeavy Duty Construction
  • High-VisibilityYes
  • Maximum Chest Size57 in
  • Reflective Tape Attachment TypeDouble Needle Stitching
  • Garment Type Overall
  • Style Unlined Safety Overall
  • ANSI Class 1
  • Colour Navy
  • Waist Closure Zipper
  • Inseam 30 1/2 in
  • Maximum Waist Size 51 in
  • Standards ANSI Type O, Class 1, CSA Class 2, Level 2
  • Fabric Weight 257 g/sq m
  • Includes Hammer Loop Yes
  • Pocket Locations Chest, Front, Back
  • Garment Features 3M Scotchlite Reflective Material with 4 in Contrast Backing
  • Minimum Chest Size 55 in
  • Number of Outside Pockets 9
  • Tag Size 51 x 30 1/2 in
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list