!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED RIPSTOP SAFETY BIB,FLGR,XS

INSULATED RIPSTOP SAFETY BIB,FLGR,XS

TOUGH DUCK

INSULATED RIPSTOP SAFETY BIB,FLGR,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED RIPSTOP SAFETY BIB,FLGR,XS

INSULATED RIPSTOP SAFETY BIB,FLGR,XS

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS87611FLGRXS
  • Mfr. Model # S87611-FLGR-XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

This men's S876 green insulated Ripstop safety bib is size X-small and is made out of polyester. It meets the standards for ANSI Type E, CSA Class 2, Level 2. It features waterproof/breathable 5000/5000 mvp/24hr2 and antifreeze finish, black contrast hemline hides dirt, welded waterproof chest zippers with reflective tape, zip-to-the-hip nylon zippers, adjustable shoulder straps, turned under hem allows for three-inch tall extension.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 2
  • ColourGreen
  • Waist ClosureElastic
  • Inseam32 in
  • Maximum Waist Size28 in
  • StandardsANSI Type E, CSA Class 2, Level 2
  • Fabric Weight205 g/sq m
  • Includes Hammer LoopYes
  • Lining MaterialQuilted Polyester
  • Ankle ClosureZipper
  • Garment FeaturesWelded Waterproof Chest Zippers with Reflective Tape, Zip-To-The-Hip Nylon Zippers, Adjustable Shoulder Straps, Turned Under Hem Allows for 3 in Tall Extension
  • Maximum Chest Size34 in
  • Reflective Stripe Width4 in
  • Seam StyleTaped
  • Water-ResistantYes
  • Garment Type Overall
  • Style Safety Overall
  • ANSI Type E
  • Material Polyester
  • Size XS
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Minimum Waist Size 26 in
  • Features Waterproof/Breathable 5000/5000 MVP/24hr² and Antifreeze Finish, Black Contrast Hemline Hides Dirt
  • Insulation Material Polyester
  • Pocket Locations Front, Back
  • Breathable Fabric Yes
  • Minimum Chest Size 32 in
  • Number of Outside Pockets 7
  • Reflective Tape Type 3M Scotchlite
  • Tag Size XS
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list