!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY RAIN BIB OVERALL,FLGR,S

SAFETY RAIN BIB OVERALL,FLGR,S

TOUGH DUCK

SAFETY RAIN BIB OVERALL,FLGR,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY RAIN BIB OVERALL,FLGR,S

SAFETY RAIN BIB OVERALL,FLGR,S

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSB041FLGRS
  • Mfr. Model # SB041-FLGR-S
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This men's SB04 green safety bib overall is size small and is made out of polyester. It meets the standards for ANSI, CSA. It features waterproof or breathable 5000/5000 mvp/24hr2, reflective material with four-inch contrast backing, adjustable shoulder straps, back elastic waist, ankle to knee zippers for ease of entry, and a turned under hem.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 1
  • ColourGreen
  • Waist ClosureElastic
  • Inseam30 in
  • Maximum Waist Size31 in
  • StandardsANSI, CSA
  • Fabric Weight205 oz
  • Lining MaterialPolyester
  • Ankle ClosureZipper
  • Minimum Chest Size35 in
  • Number of Inside Pockets1
  • Reflective Stripe Width4 in
  • Tag SizeS
  • Garment Type Overall
  • Style Overall
  • ANSI Type E
  • Material Polyester
  • Size S
  • Insulated for Cold Conditions No
  • Includes Lining No
  • Minimum Waist Size 29 in
  • Features Waterproof or Breathable 5000/5000 MVP/24hr², Reflective Material with 4 in Contrast Backing, Adjustable Shoulder Straps, Back Elastic Waist, Ankle to Knee Zippers for Ease of Entry, Turned Under Hem Allows for 3 in Tall Extension
  • Pocket Locations Chest, Back
  • Breathable Fabric Yes
  • Maximum Chest Size 37 in
  • Number of Outside Pockets 4
  • Seam Style Taped
  • Water-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list