!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED RIPSTOP SAFETY BIB,FLGR,4XL

INSULATED RIPSTOP SAFETY BIB,FLGR,4XL

TOUGH DUCK

INSULATED RIPSTOP SAFETY BIB,FLGR,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED RIPSTOP SAFETY BIB,FLGR,4XL

INSULATED RIPSTOP SAFETY BIB,FLGR,4XL

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $274.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS87631FLGR4XL
  • Mfr. Model # S87631-FLGR-4XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This men's S876 green insulated Ripstop safety bib is size XXXX-large, 51 x 32 in and is made out of polyester. It is high-visibility. It features waterproof, breathable, anti-freeze finish, leg extension accommodates tall sizes, full length zip-to-hip side zippers, 3M Scotchlite reflective material with four-inch contrast backing, black contrast hemline hides dirt, turned under hem allows for three-inch tall extension.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 2
  • ColourGreen
  • Waist ClosureElastic
  • Inseam32 in
  • Maximum Waist Size51 in
  • StandardsANSI Type E, CSA Class 2, Level 2
  • Fabric Weight205 g/sq m
  • Includes Hammer LoopYes
  • Lining MaterialPolyester
  • Breathable FabricYes
  • High-VisibilityYes
  • Maximum Chest Size57 in
  • Reflective Tape TypeReflective
  • Tag Size51 x 32 in
  • Garment Type Overall
  • Style Insulated Ripstop Safety Overall
  • ANSI Type E
  • Material Polyester
  • Size 4XL
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Minimum Waist Size 49 in
  • Features Waterproof, Breathable, Anti-Freeze Finish, Leg Extension Accomodates Tall Sizes, Full Length Zip-to-Hip Side Zippers
  • Insulation Material Polyester
  • Pocket Locations Chest
  • Garment Features 3M Scotchlite Reflective Material with 4 in Contrast Backing, Black Contrast Hemline Hides Dirt, Turned Under Hem Allows for 3 in Tall Extension
  • Minimum Chest Size 55 in
  • Number of Outside Pockets 7
  • Seam Style Taped
  • Water-Resistant Yes
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories